Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532175

MPN #: JT9-262050

JET® HDT Series Manual Trolley JT9-262050 11,000 Lb. Cap.

Product Description
JET® HDT Series Manual Trolley, 11,000 Lbs. Cap.

JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards

Durability
  • Welded all-steel frame and powder coat finish provide maximum durability and protection
  • Built-in bumper guards on the side plates increase safety and extend trolley life
  • Hardened steel wheels and double sealed lubricated ball bearings provide smooth movement
  • Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers
Standards
  • Complies with OSHA Regulations, ANSI / ASME B30.11 and B30.17 standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$729.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width7-1/2 in
Height11-1/2 in
Weight Capacity11000 lbs
Weight89.3 lbs
Max Flange Thickness8 in
Head Room8-9/16 in
Beam Width4-5/8 to 8 in
I-Beam Height10 to 24-1/2 in
Min Radius Curve55 in

Product Details

Assembly RequiredNo
TypeStandard Trolley
ColorWhite
SeriesHDT
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberJT9-262050
BrandJET

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA Regulations, ANSI / ASME B30.11 and B30.17