Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214714

MPN #: E-MT-6-C

Vestil™ E-MT Geared Eye Manual Trolley, 6000 lb. Capacity

Product Description
This low profile manual trolley has been designed to quickly install on virtually any S, H, W and M type I-beam. The width of the trolley is adjusted by rotating the center rod with lifting eye clockwise or counterclockwise. Once the hoist (not included) is attached, the center rod cannot be rotated which prevents the trolley width from accidentally changing. This geared trolley is ideal for when precise positioning of the trolley is required. It includes four (4) rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (not included). The trolley features steel construction and a painted finish.

Features:
  • Special design works with S, H, W and M type I-beams
  • Turning center screw with eye easily adjusts trolley width
  • Solid steel construction provides long lasting rugged use
  • Sealed bearings provide long life


PRICE
$449.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width12-3/4 in
Height9-15/16 in
Weight Capacity6000 lbs
Weight60 lbs
Head Room7-3/8 in
Beam Width3 to 8 in
Flange Width3 to 8 in

Product Details

Assembly RequiredNo
TypeGeared Trolley
ColorOrange
SeriesE-MT
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberE-MT-6-C
BrandVestil

Warranty

Warranty90 yr