Designed to be quickly installed on virtually any S, H, W and M type I-beams, this trolley offers easy width adjustment by rotating the center lifting eye rod clockwise or counterclockwise. The eye rod screw cannot be rotated once a hoist is attached, preventing the trolley width from accidentally being changed. Trolley is constructed using high-strength steel with a durable enamel finish.Standard Trolley offers free-floating movement along the I-beam.
Standard Eye Adjustable Manual Trolley E-MT-8 8000 Lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 8000 lbs |
| Weight | 105 lbs |
| Head Room | 4 in |
| Beam Width | 3-1/2 to 8-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Trolley |
| Material | Steel |
| Operation | Manual |
| Color | Orange |
| Manufacturers Part Number | E-MT-8 |
| Brand | Vestil |
Related Products
JET® HDT Series Manual Trolley, 6600 Lbs. Cap. JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded all-steel frame and powder coat finish provide maximum durability and protection Built-in bumper guards on the side plates increase safety and extend trolley life Hardened steel wheels and double sealed lubricated ball bearings provide smooth movement ...
Harrington® Geared trolleys help you maneuver easily on your most demanding lifting operations. They feature specially designed contoured wheels that ensure reliable tracking, and their sealed ball bearings avoid maintenance hassles and provide smooth operation. Features: Get sure trolley tracking with specially designed contoured wheels that fit both tapered and flat-flange beams Maintenance-free, sealed precision ball bearings are lubed for-life and offer smooth movement, with low friction and long life Get strength and rigidity from a lightweight, compact design Easily adjust trolley ...
This low profile manual trolley has been designed to quickly install on virtually any S, H, W and M type I-beam. The width of the trolley is adjusted by rotating the center rod with lifting eye clockwise or counterclockwise. Once the hoist (not included) is attached, the center rod cannot be rotated which prevents the trolley width from accidentally changing. This geared trolley is ideal for when precise positioning of the trolley is required. It includes four (4) rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (not ...
The CTP trolley is a heavy duty trolley with ease of installation and adjustment and still offers the strength and stability for extended life. The CTP can be adjusted quickly to the beam width by turning the main spindle and safety is ensured by turning the locking nut. Key Features and Benefits: Quick & Easy Installation - The CTP Adjustable Trolley Clamp requires no tools for installation. The Smart & Economical Choice - With its competitive price and universal hanging clevis able to accept most hoists, the CTP is a tremendous value. Corrosion Resistance - Features a zinc-plated ...
CM CTP Adjustable Trolley Clamp, Beam Width 3" to 7.875", 6000 Lbs. Capacity The CTP trolley is a heavy duty trolley with ease of installation and adjustment and still offers the strength and stability for extended life. The CTP can be adjusted quickly to the beam width by turning the main spindle and safety is ensured by turning the locking nut. Key Features and Benefits: Quick & Easy Installation - The CTP Adjustable Trolley Clamp requires no tools for installation. The Smart & Economical Choice - With its competitive price and universal hanging clevis able to accept most hoists, the ...