Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788011

MPN #: WRB95301

Tekton Head Ratcheting Box End Wrench Set, 12 Point, 1/4" to 3/4", 6 to 19 mm Opening

Product Description
Features:
  • One Wrench Size, Two Head Styles – The double box ends are the same size and both are 12-point, but one side features a raised fixed head while the other has a ratcheting flex head
  • Versatile Fixed Head – The fixed box end has a flush side to maximize surface contact with a fastener as well as a raised side for finger clearance and to fit into recessed areas
  • Ratcheting Flex Head – The ratcheting end reduces the need to re-engage the fastener repeatedly, and the flex joint sweeps smoothly through 180 degrees without any set positions, allowing the wrench to access fasteners around obstacles
  • Clear Markings – Tekton fixed/flex head ratcheting wrenches are permanently marked in two ways: a high-visibility laser marking and a stamped marking
  • Modular Wrench Organizer – Connect individual organizer pieces to create a custom wrench organization system
  • Smooth, Satin Chrome Finish- These fixed/flex ratcheting wrench bodies are made from 6140 chromium-vanadium steel and heat-treat them to 42–49 HRC. The wrenches are abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process.
  • A Compact Custom Wrench Organization System
  • Fits a Wide Range of Wrench Sizes and Types-The tapered shape of the slots allows them to hold a wide range of wrench sizes at orderly angles and with consistent spacing.
  • Feet Grip Drawer Liners
  • Durable Polypropylene Construction


Set Includes
  • IN 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. (11 sizes)
  • Black Modular Wrench Organizer (3-Tab) Quantity: 4
  • Modular Wrench Organizer Label Sheet (1/4 - 2-5/8 in., 6 - 50 mm)


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Weight4 lbs
Size1/4" to 3/4", 6 to 19 mm IN, MM in
Opening Size1/4" to 3/4", 6 to 19 mm IN, MM in

Product Details

TypeRatcheting Box Wrench
Socket/Wrench Points12
Measuring SystemSAE (Fractional)
ColorSilver
Manufacturers Part NumberWRB95301
Opening TypeDouble Box
BrandTekton
Points12