
Product Information
Customer Review
Product Q&A
Standard Ignition Headlight Switch
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Buick
- Commercial Chassis - Engine: V8, 5.7L, 350ci, BI-FUEL 1994-1996
- Commercial Chassis - Engine: V8, 5.7L, 350ci, CNG 1994-1996
- Commercial Chassis - Engine: V8, 5.7L, 350ci, DIESEL 1994-1996
- Commercial Chassis - Engine: V8, 5.7L, 350ci, GAS 1994-1996
- Commercial Chassis - Engine: V8, 5.7L, 350ci, LPG 1994-1996
Cadillac
- Brougham 1987-1992
- Calais 1968-1976
- Commercial Chassis 1968-1991
- DeVille 1968-1993
- Eldorado 1968-1985
- Fleetwood 1968-1992
- Seville 1976-1985
- FUNCTIONS Headlight
- CONNECTOR GENDER Female
- TERMINAL TYPE Blade
- CONNECTOR SHAPE Rectangular
- TERMINAL GENDER Male
- ATTACHMENT METHOD Direct, Snap Fit
- VOLTAGE 12
- TERMINAL QUANTITY 9
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Headlight Switch - Standard Ignition HLS-1355
Item #: B2497170
Not Yet Rated
Out of stock, expected on or around 05/06/2021
$36.95

Headlight Switch - Standard Ignition DS-186
$29.95
- Product Information
- Customer Review
- Product Q&A