Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Burner Head 9.25" Dia. Cast Iron For Garland, GAR2528200

Burner Head 9.25" Dia. Cast Iron For Garland, GAR2528200

Item #: WBB1432707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Burner Gasket 2-11/16" x 1-1/2" For Garland, GAR4521321

Burner Gasket 2-11/16" x 1-1/2" For Garland, GAR4521321

Door Catch For Garland, GAR1021902

Door Catch For Garland, GAR1021902

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Heads
  • Brand Garland
  • Manufacturers Part Number 24-1181
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Burner Head 9.25" Dia. Cast Iron For Garland, GAR2528200

Burner Head 9.25" Dia. Cast Iron For Garland, GAR2528200

Item #: WBB1432707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant