Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954154

MPN #: 282432

Allpoints 282432 Cover, Replacement F/253-1138

Product Description
  • Color: White Translucent Globe
  • Material: Plastic
  • Weight: .15 Lb
  • Height: 3 1/2" | 89 mm
  • Outer Diameter: 3" | 76 mm
  • Type: 2 7/8" Opening
  • Note: Threaded, Vent Hole At Bottom
PRICE
$9.60

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number282432
TypeRefrigeration Parts
BrandAllPoints