From America's #1 brand of instant hand sanitizercomes a powerful formulation PURELL Advanced Hand Sanitizer exceeds FDA Healthcare Personnel Handwash requirements with just 1.1 mL of product,or a single pump. PURELL Advanced Hand Sanitizer Gel with clean scent uses only high-quality, dye-free ingredients and is made with nourishing conditioners that are clinically proven to maintain skin health. The transparent refill allows teams to easily monitor hand sanitizer levels with a simple look and each refill is factory-sealed to eliminate contamination.
PURELL® Healthcare Advanced Gel Hand Sanitizer, 1200 mL, Clean Scent, For ES4 Dispensers, 2/pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Gel |
| Scent | Clean |
| Capacity | 1200ML ml |
| Package Type | Refill Bottle |
| Package Quantity | 2 |
| Description | Advanced Gel Hand Sanitizer For ES4 Dispensers |
| Color | Clear |
| Manufacturers Part Number | 5063-02 |
| For Use With | PURELL ES4 Dispensers |
| Brand | Purell |