Show you care about well-being with PURELL Advanced Hand Sanitizer Refreshing Gel. This formulation can positively impact your image and encourages people to sanitize their hands; in fact, 84% of people expect hand sanitizer to be offered in public places. PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it's tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It's free of parabens, phthalates, and preservatives.
Purell Advanced Pump Bottle Instant Hand Sanitizer, 12 oz. - 12/Carton - 3659-12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 14-1/8 in |
| Height | 7 in |
| Weight | 10.9 lbs |
Product Details
| Type | Gel |
| Color | Clear |
| Capacity | 12OZ oz |
| Scent | Fragrance Free |
| Package Type | Pump Bottle |
| Package Quantity | 12 |
| Description | Pump Bottle Dispenser |
| Manufacturers Part Number | 3659-12 |
| Brand | Purell |