Better surface compatibility, less residue. Clorox Healthcare Hydrogen Peroxide Cleaner Disinfectant Wipes are made with no added fragrances or harsh odors and are EPA registered to kill 50 microorganisms in one minute or less, including SARS CoV 2 in 30 seconds on hard nonporous surfaces when used as directed. Worry less with noncorrosive disinfectants tested on medical devices and save time with fast non bleach disinfectants. These Clorox Healthcare hydrogen peroxide wipes are ideal for daily use in high-turnover areas, to meet your needs on multiple surfaces. Use in hospitals, operating rooms, outpatient surgery centers, emergency rooms, dental offices, veterinary offices and long-term care facilities.
Clorox® Healthcare® Cleaner Disinfectant Wipes, Unscented, 185 Wipes/Canister, 2/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 11 in |
| Size | 12"L x 11"W in |
| Sheet Size | 12"L x 11"W |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Hydrogen Peroxide |
| Style | Canister |
| Scent | Unscented |
| Applicable Materials | Nonporous Medical Surfaces; Baked Enamel; Chrome; Glass; Glazed Ceramic |
| Size Type | 185 Wipes/Pack |
| Helps Remove | Microorganisms |
| Description | Disinfecting Wipes |
| Package Quantity | 2 Pack/Carton |
| Chemical Compound | Hydrogen Peroxide |
| Manufacturers Part Number | 30826 |
| Number of Plys | 1 |
| Brand | Clorox |
Compliance & Certifications
| EPA Registration Number | 67619-25 |
| EPA Registered | Yes |