Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WipesPlus

Model # :WBB3778302

MPN #: 37630

WipesPlus® Jumbo Multi-Task Wipes, Unscented, 100 Wipes/Pack

Product Description
WipesPlus® Multi‑Task Wipes are durable, absorbent, non‑quat‑binding wipes designed to preserve the efficacy of sanitizing and disinfecting chemicals. They allow end users to add their own chemical solution to create custom wet wipes, with the solution only needing replacement when the refill roll is finished. This system helps reduce the risk of cross‑contamination and supports a healthier, safer environment.

Features:
  • An ideal replacement for the red bucket and towel or spray bottle and towel system
  • Provides a more compliant system that greatly reduces the risk of cross-contamination to create a healthier, safer environment


PRICE
$46.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10-1/8 in
Sheet Size12" x 10-1/8"

Product Details

TypeMulti-Task Wipes
ColorWhite
For Use WithHealthcare Facilities, Schools, Offices
StylePack
ScentUnscented
Size Type100 Wipes/Pack
MaterialNon-Woven Fiber
Helps RemoveDirt, Dust, Grease, Everyday Messes
DescriptionSanitizing Multi-Surface Wipes
Package Quantity100 Wipes/Pack
Manufacturers Part Number37630
Number of Plys1
BrandWipesPlus

Compliance & Certifications

EPA RegisteredNo