Privacy Screen is 5' 9" H x 9' 5" L. Fabric is treated with Antimicrobial coating. Unit sets up in seconds, minor assembly required. Privacy screens are cost efficient solution for providing privacy or dividing space. Made in the USA.
Healthflex Portable Medical Privacy Screen, 5-Panel, Desert
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$855.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 113 in |
| Height | 69 in |
| Weight | 50 lbs |
| Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Number of Panels | 5 |
| Type | Antimicrobial Room Divider |
| Frame Color Family | Black |
| Color | Desert |
| Style | Antimicrobial |
| Mobile or Stationary | Mobile |
| Material | Fabric |
| Frame Material | Steel |
| Manufacturers Part Number | HKDL605-DW |
| Window | No |
| Brand | Screenflex |
Warranty
| Warranty | 3 yr |