Bird Barrier® Heat Shrink Tube, Pack of 100
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Color | Black |
| Brand | Bird Barrier |
Related Products
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Features Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows. ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
Bird-X Heavy Duty Bird Netting 50' x 100' Made of lightweight polyethylene for long lasting durability. Prevents bird infestations and related cleanup and repair costs. Ideal for use in warehouses, docks, farms, barns, parking garages, convention centers, orchards, vineyards and more. Easily cuts into smaller pieces to accommodate any sized area. Effective against pigeons, crows, seagulls, bats and larger rodents. Size is 50' x 100' . Coverage is 5,000 sq ft .
For: Bird-Coil® Clips, Birdwire®, Bird-Flite®, Bird-Shock® , Daddi Long Legs™ – An exceptionally strong but flexible, adhesive. It handles dramatic temperature changes without cracking and adheres Bird Barrier® products to most surfaces. For best results the mounting surface must be dry, completely clean and prepped. Full cure is in 24 hours at normal temperatures, but under some circumstances it can be usable in as little as four hours. Click here for MSDS. Securely holds metals and plastics to wood, steel, sheet metal, concrete, brick and most building substrates. Is Green: more ...