Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gardner Bender

Model # :WBB530058

MPN #: HST-500

Gardner Bender HST-500 Heat Shrink Tubing, 1/2" - 1/4" 4" L - 3 pk.

Product Description
Features

  • Great for cable insulation, marking and bundling, with superior mechanical, abrasion and moisture protection.
  • Flame retardant.
  • Resists common fluids and solvents.
  • Meets UL 224, 125 C; CSA C22.2 No. 198.1, 125 C; MIL-DTL-23053/5, Class 1 & 2, AMS 3636 & 3637; DEF STAN 59-79, Issue 3 Type 2a.
  • Continuous operating temperature: -55 C (-67 F) - 135 C (275 F).
  • Shrink temperature: 120 C (250 F) - 250 C (480 F).
  • 600 V/Mil Dielectric strength.
  • 2:1 shrink ratio.
PRICE
$2.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Diameter1/2 Before, 1/4 Finished in

Product Details

TypeFlame Retardant
MaterialPolyolefin
Package Quantity3
ColorBlack
Manufacturers Part NumberHST-500
For Use With2-10 AWG Conductors
BrandGardner Bender