BFT Heater For Maxima Ultra 36 Barrier Opener System
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | P120076 |
| Type | Heater |
| For Use With | Maxima Ultra 36 |
| Description | Heater For Maxima Ultra 36 |
| Color | Black |
| Brand | BFT |
Related Products
The BFT Foundation Kit contains the components needed to form a firm, long-lasting foundation for a Maxima Ultra 36 Barrier Operator system. Using the foundation and anchor plate for the totem, foundation template and clamps, and the foundation box for the operator, installing a new operator system is a cinch. Features: Easy To Install For Installation Of Maxima Ultra 36 Barriers Creates Sturdy, Durable Foundation For Barrier Operator System Pre-Drilled Holes For Installation Includes Foundation, Anchor Plate, Template, Box And Clamps
The BFT ALLU 2 Maxima Ultra Power Supply for the ATM Light Kit on Maxima Ultra barrier operators provides reliable, consistent power for light kits installed with a Maxima Ultra barrier operator. This reliable power supply fuels the lighting kit that further enhances the safety for a barrier operator system, providing the voltage necessary to illuminate the lighting kit as it spans the length of the barrier arm. It's easy to install and once it's in place, it will quickly become a highly valued part of a Maxima Ultra barrier operator system. Features: Easy To Install Designed Foe Maxima ...
Features: Clonix two-channel rolling code receiver Memory up to 128 remote controls Capable of accepting additional and replacing clones Cloning is possible with PROXIMA handheld programmer and MITTO remote controls Includes: (1) Receiver
1601-380 Traffic Barrier Gate Operator with Straight Arm and Loop Detector Package. The 1601 operator is designed for single lane (14 ft. max) vehicular traffic control in high traffic commercial and industrial applications. Designed so that it can be mounted on either the left or right hand side of the roadway. Features Magnetic limit control Ports for plug-in loop detectors. Automatic sequencing inputs for use with slide and swing gate operators. Up input memory buffer. Down memory option. Multiple up commands. Two convenience outlets. 360° gear box rotation. Gate tracker reporting ...
The BFT Suspended Cushioned Telescoping Support For Booms is a flexible, sturdy addition to the boom arm of a BFT Maxima Ultra barrier operator system. It's a great option to ensure the most reliable, consistent functioning of a boom arm, extending down to the ground from the center of the boom to shoulder some of the weight of the boom and keep it fixed in place. Features: Easy To Install Supports Boom Cushioned For Increased Functionality Extends Downward From Boom To Ground Shape: Round, Cylindrical Designed For Maxima Ultra Barrier Operator Systems