BFT Maxima Ultra 36 XL Automatic Barrier with cover and Hardware, 20'L Boom, 120V
Model # :WBB3259077
MPN #: P940094-02020
BFT Maxima Ultra 36 XL Automatic Barrier with cover and Hardware, 20'L Boom, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,500.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 240 in |
| Width | 1-3/4 in |
| Height | 3-3/8 in |
Product Details
| Voltage | 120 V |
| Material | Aluminum |
| Color | Multi-colored |