Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Boiler Heater 240V 3500W For Cecilware, CECG197C

Boiler Heater 240V 3500W For Cecilware, CECG197C

Item #: WBB1434811

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solenoid Valve 3/8" 120V For Cecilware, CECL022A

Solenoid Valve 3/8" 120V For Cecilware, CECL022A

Spring For Cecilware, CECX019A

Spring For Cecilware, CECX019A

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Kettle Faucet Handle For Groen, GRO009029

Kettle Faucet Handle For Groen, GRO009029

Chain Breaker (25 Thru 60) For Nieco, NIE9134

Chain Breaker (25 Thru 60) For Nieco, NIE9134

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Heaters
  • Brand Cecilware
  • Manufacturers Part Number 34-1570
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boiler Heater 240V 3500W For Cecilware, CECG197C

Boiler Heater 240V 3500W For Cecilware, CECG197C

Item #: WBB1434811

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant