Quincy Lab Heating Element For 10-140AE
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 401-1225 |
| Type | Incubator Accessories |
| For Use With | Models 10-140AE |
| Color | Black |
| Brand | Quincy Lab |
Related Products
Quincy Lab uses only quality UL and CSA recognized components in all ovens. The AFE series ovens have temperature ranges of: ambient +25°F minimum, to 450°F/232°C maximum, and are competitively priced and offer exceptional value and reliability. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high-impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high-density mineral wool, and ...
Quincy Lab 21-250 Analog Bench Oven, 7.0 Cu.Ft., 115V 1050W Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, baked ...
The new Benchmark Proven reliable, maintenance-free Incu-Shaker™ 20L and 20LR introduce a high-throughput, space saving shaking incubator system to the Incu-Shaker family. Now with stacking capability of up to 2 units, the Incu-Shaker™ 20 series are highly space-efficient without compromising on reliability or temperature performance. Thoroughly tested for years of reliable performance, the same proven brushless induction motor drive is featured as in other Incu-Shaker instruments. The high grade stainless-steel internal chambers provide temperature accuracy within ±0.1°C, ...
Quincy Lab 31-350ER Digital Bench Oven, 10.6 Cu.Ft., 115V 1920W Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, ...
Quincy Lab ovens are UL and cUL Listed. The AFE series ovens have temperature ranges of: ambient +25°F minimum, to 450°F/232°C maximum, and are competitively priced and offer exceptional value and reliability. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high-impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high-density mineral wool, and interiors are made of corrosion-resistant ...