Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy Lab

Model # :WBB918757

MPN #: 10-180

Quincy Lab 10-180 Solid Steel Door Analog Incubator, 0.7 Cu.Ft., 115V 270W

Product Description
Quincy Lab 10-180 Solid Steel Door Analog Incubator, 0.7 Cu.Ft., 115V 270W

The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or the performance of forced uniform air. All units feature high grade aluminum interiors, cold-rolled steel exteriors powder coated in our "clean room" ivory, and a steel door. E-model features include selectable C or F unit in 0.1 display resolution and a continuous self-diagnostic function that prompts if control malfunctions or thermocouple fails. All units UL and C / UL listed for laboratory equipment.

Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.

PRICE
$669.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Exterior Dimensions13"W x 11"D x 15"H
Inside Dimensions12"W x 10"H x 10"D

Product Details

Assembly RequiredYes
TypeIncubators
Amperage2.1 A
Door TypeSolid
ConvectionGravity Convection
Temperature RangeAmbient +3 to 93 °C
Capacity0.7 FT³ ft³
Voltage115 V
Stability(+/-) 0.75°C
Number of Shelves1
MaterialHigh-Grade Aluminum Interior, Cold-Rolled Steel Exterior
DescriptionSteel Door Analog Incubator
Watts270 W
Manufacturers Part Number10-180
ThermostatBimetal
BrandQuincy Lab
Digital/AnalogAnalog

Warranty

Warranty18MO mo