Quincy Lab Heating Element For 12-180/12-180E
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 401-1226 |
| Type | Incubator Accessories |
| For Use With | Models 12-180, 12-180E |
| Color | Black |
| Brand | Quincy Lab |
Related Products
SHEL LAB® large-capacity incubators provide extra large capacities while minimizing the amount of floor space needed. The temperature in this large space is kept uniform by integrating a highly responsive microprocessor with an appropriately sized heating element. An independent secondary temperature controller offers the added security of over temperature protection. Ideal for sealed bottles, flasks, and other covered incubation vessels, our unique forced air circulation system creates a one-pass circulation pattern that provides both exceptional temperature uniformity and rapid heat ...
SMI2 SHEL LAB Microbiological Incubator is 2 cubic feet (56.3 L). This benchtop unit is perfect for general cell culture and constant temperature applications. The SHEL LAB Microbiological Incubator Series has been redesigned for optimum performance. Ranging in size from 2 to 11.7 cubic feet (57 to 331 liters), the SMI Series will fit any workspace. Significantly updating SHEL LAB's General Purpose Incubators, the new 7 inch display provides advanced control functions. With on-screen graphing and real time data, the new SMI controller provides the highest levels of sample security and ...
SHEL LAB® large-capacity incubators provide extra large capacities while minimizing the amount of floor space needed. The temperature in this large space is kept uniform by integrating a highly responsive microprocessor with an appropriately sized heating element. An independent secondary temperature controller offers the added security of over temperature protection. Ideal for sealed bottles, flasks, and other covered incubation vessels, our unique forced air circulation system creates a one-pass circulation pattern that provides both exceptional temperature uniformity and rapid heat ...
SHEL LAB® Peltier-chilled Incubators use innovative thermoelectric cooling technology, eliminating the need for a refrigeration compressor or halogenated gasses. This means that these units use up to 71% less power than alternative models and reduce room air conditioning loads by 75%. They also include high-capacity shelves which eliminate sagging. These incubators meet APHA specifications for Biochemical Oxygen Demand (BOD) and include a mechanical convection system to ensure even air distribution, digital temperature set controller, over temperature limit control, and a digital ...
SMI12 SHEL LAB Microbiological Incubator is 11.7 cubic feet (332 L). This dual-stacked incubator is perfect for general cell culture and constant temperature applications. The SHEL LAB Microbiological Incubator Series has been redesigned for optimum performance. Ranging in size from 2 to 11.7 cubic feet (57 to 331 liters), the SMI Series will fit any workspace. Significantly updating SHEL LAB's General Purpose Incubators, the new 7 inch display provides advanced control functions. With on-screen graphing and real time data, the new SMI controller provides the highest levels of sample ...