Quincy Lab Heating Element For 12-180AE
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 201-1228 |
| Type | Incubator Accessories |
| For Use With | Models 12-180AE |
| Color | Black |
| Brand | Quincy Lab |
Related Products
The myTemp™ 65HC Incubator is designed to provide accurate and uniform temperature control from 0 to 60°C. The broad temperature range of the instrument expands the use of this incubator to both heating and cooling applications. A large, digital display allows for visualization of the chamber temperature and the remaining incubation time, while an internal light is included for improved visualization of the chamber. In addition, a built in, internal outlet can be used to provide power to small instruments, such as shakers, rockers, etc. With forced air technology and stainless ...
Quincy Lab 10-180E Solid Steel Door Digital Incubator, 0.7 Cu.Ft., 115V 120W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select ...
The digitally controlled USA Incubators from LW Scientific are perfect for various applications such as cultures, egg incubation, test kits, and other microbiological uses in pediatric, physician, and hospital labs. This line of incubators is designed, engineered and assembled in the USA by LW Scientific Atlanta. They provide better temperature stability and accuracy with the digital PID microprocessor controls, and the convection heat provides excellent heat distribution and uniformity. The LED temperature display shows constant temperature in Celsius or Fahrenheit, and the aluminum and ...
Quincy Lab 10-140AE Acrylic See Through Door Air Forced Digital Incubator, 0.6 Cu.Ft., 115V 200W The versatile 140 series incubators from Quincy Lab were custom-developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal ...
The new Benchmark Proven reliable, maintenance-free Incu-Shaker™ 20L and 20LR introduce a high-throughput, space saving shaking incubator system to the Incu-Shaker family. Now with stacking capability of up to 2 units, the Incu-Shaker™ 20 series are highly space-efficient without compromising on reliability or temperature performance. Thoroughly tested for years of reliable performance, the same proven brushless induction motor drive is featured as in other Incu-Shaker instruments. The high grade stainless-steel internal chambers provide temperature accuracy within ±0.1°C, ...