Quincy Lab 20AFE Digital Air Forced Lab Oven, 1.14 Cu. Ft., 115V 1050W
Write a Review
|
Questions & Answers (0)
Product Description
Quincy Lab ovens are UL and cUL Listed. The AFE series ovens have temperature ranges of: ambient +25°F minimum, to 450°F/232°C maximum, and are competitively priced and offer exceptional value and reliability. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high-impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high-density mineral wool, and interiors are made of corrosion-resistant aluminized steel.
The digital control combines the features of the analog model but offers the ease of temperature setting and the stability of a full PID microprocessor that accurately maintains settings within +/- 0.5°C (1°F), even in varying ambient or power supply conditions. This feature helps to confirm stability or indicate any control malfunction or power loss throughout a process period. The digital controller features large LED's that continuously display set temperature and process temperature, as well as a setting lock model that provides protection against accidental or inadvertent adjustment. Energy-efficient, low watt density, incoloy sheathed elements are engineered into a compact design for quick run-up and recovery times. Temperature uniformity is greatly improved by a perforated heat shield which absorbs radiant heat and distributes it more evenly throughout the product chamber.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
The digital control combines the features of the analog model but offers the ease of temperature setting and the stability of a full PID microprocessor that accurately maintains settings within +/- 0.5°C (1°F), even in varying ambient or power supply conditions. This feature helps to confirm stability or indicate any control malfunction or power loss throughout a process period. The digital controller features large LED's that continuously display set temperature and process temperature, as well as a setting lock model that provides protection against accidental or inadvertent adjustment. Energy-efficient, low watt density, incoloy sheathed elements are engineered into a compact design for quick run-up and recovery times. Temperature uniformity is greatly improved by a perforated heat shield which absorbs radiant heat and distributes it more evenly throughout the product chamber.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
PRICE
$1,275.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 35 lbs. per Shelf |
| Weight | 58.7 lbs |
| Exterior Dimensions | 15"W x 25"H x 15-1/4"D |
| Inside Dimensions | 13"W x 11"H x 13"D |
Product Details
| Assembly Required | Yes |
| Type | Lab Ovens |
| Color | Silver |
| Amperage | 8.8 A |
| Door Type | Solid |
| Hertz | 50 Hz |
| Temperature Range | Ambient +25 to 450 °F |
| Capacity | 1.14 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Stability | (+/-) 0.5°C |
| Number of Shelves | 2 (Adjustable) |
| Material | Powder Coated Steel Exterior, Aluminum Steel Interior |
| Description | Digital Air-Forced Lab Oven |
| Watts | 1050 W |
| Manufacturers Part Number | 20AFE |
| Thermostat | Digital PID Microprocessor |
| Brand | Quincy Lab |
Warranty
| Warranty | 18 mo |