Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB250766

MPN #: 7850 OMP

Reelcraft 7850 OMP 1/2"x50' 3250 PSI Heavy Duty Spring Retractable Medium Pressure Hose Reel

Product Description
Heavy Duty, 1/2 x 50ft, 3250 psi, Oil With Hose

Heavy Duty Spring Retractable Reels are very robust and ideal for the most demanding applications. The reel's base and guide arms are formed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. High pressure reels furnished standard with S.A.E. 100 R2T Two wire braid hose, suitable for grease or hydraulic oil applications only.

PRICE
$659.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width7 in
Height20-1/4 in
Weight57 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorRed
Series7000
Max Temperature210 °F
For Use WithAir,Water,Oil
Drive/Return TypeSpring Return
Outlet1/2 (M)NPTF
MaterialSteel
Manufacturers Part Number7850 OMP
Inlet1/2"
Cable/Cord/Hose IncludedYes
PSI3250 psi
Hose MaterialSynthetic Rubber
BrandReelcraft

Warranty

Warranty2 yr