Reelcraft A5850 OLP 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
Premium Duty, 1/2 x 50ft, 300 psi, Air/Water With Hose
Premium Duty Spring Retractable Reels are durable and compact for a wide range of applications with critical space requirements. A full flow shaft and swivel assures maximum product delivery. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Low pressure hose reels furnished standard with PVC hose. Compressed air hoses should not be converted to oxygen service - may cause explosion when O2 mixes with fuel.
Premium Duty Spring Retractable Reels are durable and compact for a wide range of applications with critical space requirements. A full flow shaft and swivel assures maximum product delivery. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Low pressure hose reels furnished standard with PVC hose. Compressed air hoses should not be converted to oxygen service - may cause explosion when O2 mixes with fuel.
PRICE
$485.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 7 in |
| Height | 17-1/2 in |
| Weight | 41 lbs |
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | 5005 |
| For Use With | Air,Water |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Outlet | 1/2 (M)NPTF |
| Material | Steel |
| Manufacturers Part Number | A5850 OLP |
| Inlet | 3/8" |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | PVC |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |