Stronghold Heavy Duty Cabinet, 3 Shelves, 6 Halfwidth Drawers, 18 Gauge, 48"W x 24"D x 72"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This 18 GA Strong Hold cabinet has been expertly engineered to be top of class in industrial workplace storage, boasting an overall weight capacity of 4000 lbs. The cabinet measures 48 in. W x 24 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free. There are also 6 half-width interlocking drawers (100 lbs capacity each).
Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 10-year warranty.
Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 10-year warranty.
PRICE
$2,639.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 377 lbs |
| Gauge | 18 ga |
| Drawer Weight Capacity | 100 lbs |
| Drawer Size | 18.2 x 19 x 4 |
Product Details
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Number of Drawers | 6 |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 46-243-6/5DB-P |
| Shelf Material | 18 Ga Steel |
| Brand | Strong Hold |
| Shelf Capacity | 1000 lbs |
| Color | Black |
| Handle Type | Lever |
| Style | Full Height |
| Capacity | 4000 ft³ |
| Number of Doors | 2 |
| Number of Fixed Shelves | 0 |
| Base Type | Frame |
Warranty
| Warranty | 10 yr |