Stronghold Heavy Duty Double Shift Cabinet, 6 Shelves, 18 Gauge, 36"W x 24"D x 72"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This 18 GA Strong Hold cabinet has been expertly engineered to be top of class in industrial workplace storage, boasting an overall weight capacity of 4000 lbs. The cabinet measures 36 in. W x 24 in. D x 72 in. H and is equipped with 6 shelves (500 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free.
With independently locking doors, your personal property is secured by the dual locking system. It features both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight. Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently
moved with a dolly or hand truck. Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 10-year warranty.
With independently locking doors, your personal property is secured by the dual locking system. It features both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight. Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently
moved with a dolly or hand truck. Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 10-year warranty.
PRICE
$1,505.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 276 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Double Shift Cabinet |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 6 |
| Color | Black |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Capacity | 4000 ft³ |
| Number of Doors | 2 |
| Number of Shelves | 6 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 36-DS-246-P |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Shelf Material | 18 Ga Steel |
| Brand | Strong Hold |
Warranty
| Warranty | 10 yr |