Stronghold Heavy Duty Cabinet with Electronic Lock & 3 Shelves18 Gauge, 48"W x 24"D x 72"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This 18 GA Strong Hold cabinet has been expertly engineered to be top of class in industrial workplace storage, boasting an overall weight capacity of 4000 lbs. The cabinet measures 48 in. W x 24 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free. Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck.
With triple locking capability, this cabinet has a built-in cylinder lock, an electronic lock, and a standard padlock hasp to keep your belongings secure. The electronic keypad can be accessed by up to 20 custom user codes per lock with no need for additional software. The codes allow for multiple users to capitalize on the benefits of keyless entry. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 10-year warranty.
With triple locking capability, this cabinet has a built-in cylinder lock, an electronic lock, and a standard padlock hasp to keep your belongings secure. The electronic keypad can be accessed by up to 20 custom user codes per lock with no need for additional software. The codes allow for multiple users to capitalize on the benefits of keyless entry. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 10-year warranty.
PRICE
$1,885.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 292 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Electronic Regulator Lock |
| Type | Storage Cabinet |
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Black |
| Door Type | Solid |
| Number of Drawers | 0 |
| Handle Type | Lever |
| Style | Full Height |
| Capacity | 4000 ft³ |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 46-243-EK-P |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Strong Hold |
Warranty
| Warranty | 10 yr |