Reelcraft 7670 OLP 3/8"x70' 300 PSI Heavy Duty Spring Retractable Low Pressure Hose Reel
|
Questions & Answers (0)
Product Description
Heavy Duty, 3/8 x 70ft, 300 psi, Air/Water/Oil/Grease with Hose
This Reelcraft Series 7000 hose reel is very robust and ideal for the most demanding applications. The reel's base and guide arm are formed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Guide arm adjusts to 3 positions.
This Reelcraft Series 7000 hose reel is very robust and ideal for the most demanding applications. The reel's base and guide arm are formed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Guide arm adjusts to 3 positions.
PRICE
$525.00
1
1
Available on or around 11/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 7 in |
| Height | 20-1/4 in |
| Weight | 47 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 70 ft |
| Reel Hose Length Capacity | 70 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | 7000 |
| For Use With | Air,Water |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Outlet | 1/4 (M)NPTF |
| Material | Steel |
| Manufacturers Part Number | 7670 OLP |
| Inlet | 1/2" |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | PVC |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |