Reelcraft 7850 OLP 1/2"x 50' 250 PSI Heavy Duty All Steel Spring Retractable Low Pressure Hose Reel
|
Questions & Answers (0)
Product Description
Spring Driven All Steel Hose Reel
This spring driven reel is built for heavy duty use with heavy gauge reinforced steel reel and base, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Hose handles air or water, carries 250 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Hose measures 50'L with an inside diameter of 1/2". 2 Year Limited Warranty.
This spring driven reel is built for heavy duty use with heavy gauge reinforced steel reel and base, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Hose handles air or water, carries 250 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Hose measures 50'L with an inside diameter of 1/2". 2 Year Limited Warranty.
PRICE
$550.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 7 in |
| Height | 20-1/4 in |
| Weight | 47 lbs |
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | 7000 |
| For Use With | Air,Water |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | 7850 OLP |
| Inlet | 1/2" |
| Cable/Cord/Hose Included | Yes |
| PSI | 250 psi |
| Hose Material | PVC |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |