Royal Basket Trucks® Heavy Duty 8" Swivel Caster For Motorized Housekeeping Cart, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty 8" Swivel Caster for Royal's Motorized Housekeeping Cart. Built for durability and smooth mobility, this 8-inch swivel caster features heavy-duty construction for reliable performance and easy maneuvering.
PRICE
$83.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 8 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | R08-GRX-CRB-SFN |
| Brand | Royal Basket Trucks |