Forbes Heavy Duty Poly-Vinyl Long Bag, Black - 42-E - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Poly-Vinyl Long Bag, loops & snaps, square bottom, Black.
PRICE
$587.70 Sold in packages of 6 / $97.95 ea
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Depth | 12 in |
| Height | 36 in |
Product Details
| Material | Poly-Vinyl |
| Package Quantity | 6 |
| Description | Heavy Duty Poly-Vinyl Long Bag |
| Color | Black |
| Manufacturers Part Number | 42-E |
| Brand | Forbes Industries |