Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3791314

MPN #: 94273

New Age Industrial Heavy Duty Adjustable, Single-Deep HD-Framed, T-Bar Keg Shelf, 60"W x 18"D x 3"H

Product Description
The New Age Industrial Model #94273 Heavy Duty Adjustable Single-Deep HD-Framed Slatted T-Bar Keg Shelf is the ultimate solution for creating a professional, sanitary, and enduring keg storage system! Specifically designed for 18"W x 60"L Single-Deep Adjustable Keg Shelving Units, this extra-reinforced shelf allows you to maximize your storage footprint by organizing kegs in a streamlined, single-deep configuration.

Crafted from high-quality aluminum, this HD-Framed shelf is engineered for heavy-duty use. The framework is constructed of robust 1.5" x 2.75" wall tubing, and the laterals feature reinforced T-Bar construction specifically designed to handle the concentrated weight and "abuse" associated with loading and unloading full barrels. It is inherently resistant to rust and corrosion, making it the perfect choice for the demanding, moisture-heavy environments of walk-in coolers and beer caves.

With an infinitely adjustable height design, you can customize the spacing between tiers to perfectly accommodate 1/6, 1/4, or 1/2 size beer barrels. This component empowers you to build a custom shelving configuration that improves keg accessibility and ensures proper air circulation for consistent product cooling. Invest in a shelving component that combines industrial strength, hygiene, and adaptability for your long-term storage needs.

Features:
  • Custom Single-Deep Storage: Designed to be paired with Freestanding Adjustable Aluminum Shelving Posts (sold separately) to build a system tailored to your exact space.
  • Overall Product Dimensions (60"L x 18"W x 3"H): A slim, high-capacity footprint ideal for maximizing space in narrow beer caves or cold storage areas.
  • Impressive Keg Capacity: Securely holds up to (3) Half Barrel Kegs or (9) Sixth Barrel Kegs per shelf level.
  • Versatile Compatibility: Engineered to provide a secure fit for 1/6, 1/4, and 1/2 size beer barrels.
  • Weight Capacity: 495 lbs Per Shelf of distributed weight.
  • Durable Aluminum Construction: Lightweight yet incredibly strong, promoting easy sanitation and long-term resistance to rust.
  • Extra-Reinforced Framework: Built with 1.5" x 2.75" x .070" wall tubing and 1.25" x 2.25" x .100" wall T-Bar laterals for superior durability.
  • Infinitely Adjustable Height: Shelf placement can be set at any height and reconfigured at any time as your inventory requirements change.
  • Quick Assembly: Shelves easily attach to standard shelving posts using the included Allen wrench with no other tools required.
  • 5-Year Guarantee: Against Material Defects and Workmanship on all accessories.
  • Lifetime Guarantee: Against rust and corrosion.
For Use With:
  • New Age Industrial U-Brace Model #94029
  • New Age Industrial EZ Panel Regulator Mount Model #52264
  • New Age Industrial Keg Shelving Unit/Complete Shelving Kit Model #NS933
  • Minimum 4 Posts Required for Complete Shelving Unit
  • New Age Industrial Freestanding Adjustable Aluminum Shelving Post Model #34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P
  • Half Barrel Kegs
  • Sixth Barrel Kegs
  • Beer & Wine Boxes
  • Various Containers/Boxes/Pan Types, Sizes & Weights


PRICE
$325.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height3 in
Weight Capacity495 lbs
Weight14.5 lbs

Product Details

Assembly RequiredYes
TypeShelf
Country of OriginUSA
MaterialHigh-Tensile Extruded Aluminum
Package Quantity1
Manufacturers Part Number94273
Shelf MaterialAluminum
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo