Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
New Age Industrial

Model # :WBB3778671

MPN #: 30US60KD

New Age Industrial Heavy Duty Adjustable Solid Aluminum Undershelf, 60"W x 30"D, Silver

Product Description
Optimize your commercial prep station with the New Age Industrial 30US60KD Heavy Duty Adjustable Solid Aluminum Undershelf. This solid aluminum storage solution is purpose-built for 30"D x 60"W knock-down work and prep tables, providing a rugged and sanitary surface for high-traffic environments. Fabricated from high-tensile extruded aluminum with a reinforced 13-gauge frame, this unit reliably supports up to a 200 lb. weight capacity.

The adjustable height design offers the flexibility to customize your workspace for better ergonomics and organized storage. Engineered to withstand the toughest conditions in a professional kitchen or warehouse, it comes with a Lifetime Guarantee against rust and corrosion. This undershelf is a precision fit for New Age Industrial Work & Prep Table Models 30P60KD, 30PBS60KD, 30SS60KD, and 30SSB60KD, ensuring your investment stays durable and efficient for years to come. 5-Year Guarantee Against Material Defects and Workmanship. Lifetime Guarantee Against Rust and Corrosion. For use with Various Containers/Totes/Boxes/Crate/Pan Types, Sizes & Weights.

Features that Make a Difference:
  • Versatile Storage: Instantly increase the capacity of your workstation. These shelves are ideal for storing commonly used supplies, helping to keep your primary countertops clear for food preparation
  • Flexible & Removable: Designed for the dynamic needs of a commercial kitchen, these undershelves are easily removable. This feature facilitates thorough cleaning of the floor and frame, and allows for flexible reconfiguration as your operational needs change
  • Solid Aluminum Construction: Built to match the durability of our heavy-duty tables, these shelves feature a solid surface that is smooth and easy to clean, ensuring high sanitation standards
  • Perfect Fit: Engineered specifically for New Age Industrial "KD" (Knocked Down) series tables
Perfect For:
  • Commercial Kitchens: Essential for keeping stock pots, mixing bowls, and non-perishables organized and elevated off the floor
  • Industrial Bakeries: The perfect heavy-duty base for storing bulk ingredient bins (sugar, flour, grains) directly under the prep surface
  • Medical & Laboratory Environments: Provides a rust-proof, easy-to-sanitize storage area for sensitive supplies and equipment
  • Shipping & Packing Stations: Ideal for stowing rolls of packaging materials, scales, and tools below the active work surface to maintain a clean packing line
  • Compatible Equipment: Stainless Steel Top Tables, Poly Top Tables


PRICE
$399.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height2-3/8 in
Weight Capacity200 lbs
Weight16 lbs
Fits Bench Width60"W x 30"D in
Gauge12/13

Product Details

Assembly RequiredYes
TypeAdjustable Undershelf
Shelf Capacity200 lbs
ColorSilver
Accessory TypeUndershelf
For Use WithModels 30P60KD, 30PBS60KD, 30SS60KD, 30SSB60KD
Edge TypeSquare
Country of OriginU.S.A.
MaterialAluminum
Package Quantity1
Manufacturers Part Number30US60KD
Top MaterialAluminum
BrandNew Age Industrial

Warranty

Warranty5 Years Against Material Defects & Workmanship yr

Compliance & Certifications

CertificationsNo