Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3791328

MPN #: 51273

New Age Industrial Heavy Duty Adjustable, T-Bar Keg Half-Shelf, 60"W x 34"D x 3"H

Product Description
The New Age Industrial Model #51273 Heavy Duty Adjustable T-Bar (Slatted) Aluminum Adjustable Keg Half-Shelf is the ultimate solution for enhancing your keg storage system with a versatile, high-capacity, and enduring storage level! Designed to seamlessly integrate with 34"W x 60"L Double-Deep Adjustable Keg Shelving Units, this accessory allows you to customize your beer cave for maximum efficiency and organization.

Crafted from high-quality aluminum with a robust framework of 1.5" x 2.75" x .070" wall tubing, this half-shelf is incredibly strong and built to withstand the heavy loads of a busy cold storage environment. It is also inherently resistant to rust and corrosion, ensuring years of reliable service even in damp conditions. The unique T-Bar slatted design provides maximum air circulation and allows for easy-on, easy-off placement of both half-barrel and sixth-barrel kegs.

By utilizing a half-shelf design, you create ample room to stack full-size kegs directly on the floor or bottom level while gaining an additional dedicated storage tier for smaller craft kegs above. With an infinitely adjustable design, you can easily customize the spacing to fit your specific inventory, maximizing your vertical storage space. Invest in a shelving accessory that combines extreme strength, hygiene, and adaptability for your long-term draft system needs.

Features:
  • Seamless Integration: Specifically designed for use with New Age Industrial 34"W x 60"L Double-Deep Adjustable Keg Shelving Units.
  • Overall Product Dimensions (60"L x 34"W x 3"H): Precision-sized to span the width of your double-deep unit for a clean, integrated fit.
  • Shelf Surface Dims: (60"L x 17 "W)
  • Versatile Keg Compatibility: Engineered to securely accept and organize both Half-Barrel Kegs and Sixth-Barrel Kegs.
  • Durable Aluminum: Lightweight yet incredibly strong and built to last in heavy-duty industrial environments.
  • Heavy-Duty Construction: Built with a robust 1.5" x 2.75" x .070" wall tubing framework and 1.5" x 2.6875" x .15" wall channel laterals. Keg Shelf laterals are constructed of 1.5" x 2.6875" x .15" wall channel. Shelves utilize our standard posts that are constructed of 1.3125 Diameter pipe (sold separately).
  • Infinitely Adjustable: Shelf height can be adjusted or changed at any time to perfectly accommodate varying keg sizes.
  • Maximize Vertical Space: Clever half-shelf design allows for floor-stacked full kegs while adding a storage level above for craft kegs.
  • Quick Assembly: Shelves easily attach to New Age Industrial's standard 1.3125" diameter adjustable shelving posts using the included Allen wrench (Posts sold separately).
  • 5-Year Guarantee: Against Material Defects and Workmanship on all accessories.
  • Lifetime Guarantee: Against rust and corrosion.
For Use With:
  • New Age Industrial Solid Shelf Cover Model #52352
  • New Age Industrial U-Brace Model #51181
  • New Age Industrial Keg Shelving Unit/Complete Shelving Kit Model #NS933, #51171
  • New Age Industrial EZ Panel Regulator Mount Model #52264
  • Minimum 4 Posts Required for Complete Shelving Unit
  • New Age Industrial Freestanding Adjustable Aluminum Shelving Post Model #34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P
  • Keg Regulators
  • Half Barrel Kegs
  • Sixth Barrel Kegs
  • Beer & Wine Boxes
  • Various Containers/Boxes/Pan Types, Sizes & Weights


PRICE
$529.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth34 in
Height3 in
Weight Capacity825 lbs
Weight16.7 lbs

Product Details

Assembly RequiredYes
TypeHalf-Shelf
Country of OriginUSA
MaterialHigh-Tensile Extruded Aluminum
Package Quantity1
Manufacturers Part Number51273
Shelf MaterialAluminum
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo