Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3791348

MPN #: 52056

New Age Industrial Heavy Duty Solid Aluminum Removable Shelf Cover, 43-1/2"W x 34"D x 2-1/4"H

Product Description
The New Age Industrial Model #52056 Heavy Duty Solid Aluminum Removable Shelf Cover is the ultimate solution for enhancing your keg storage system with a stable, sanitary, and enduring surface! Designed to seamlessly integrate with 34"W x 48"L Double-Deep Adjustable Keg Shelves, this accessory allows you to customize your storage area for maximum efficiency and organization.

Crafted from high-quality 5052-H32 aluminum alloy, this shelf cover is incredibly strong and built to withstand the rigors of a busy beer cave or cold storage environment. It is also inherently resistant to rust and corrosion, ensuring years of reliable service even in damp conditions. The unique solid design creates a flat, stable surface on top of existing keg shelving, making it ideal for storing smaller items, cases, or displaying individual bottles of wine and beer.

By providing a solid barrier between keg levels, this cover prevents drips and ensures a clean, professional storage setup. With a simple, tool-free installation, you can instantly transform your open-rack shelving into a versatile solid surface that adapts to your inventory needs.

Features:
  • Seamless Integration: Specifically designed for use with New Age Industrial Double-Deep Adjustable Keg Shelving Units
  • Overall Product Dimensions (43.5"L x 34"W x 2.25"H): Precision-sized to nest perfectly over 34" x 48" keg shelves
  • High-Strength Material: Constructed from robust 5052-H32 aluminum alloy with a durable .065" thick sheet
  • Stable Storage Surface: Creates a flat, solid surface ideal for smaller items, bottles, and cases that cannot sit on standard keg bars
  • Quick Installation - No Tools Required: The cover easily nests onto existing shelves for immediate use with no hardware needed
  • Protective Barrier: Provides a solid layer between shelving levels to help organize and protect inventory
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to last in heavy-duty industrial environments
  • Professional Organization: Tailor your beer cave or storage area to optimize space and improve accessibility
  • 5-Year Guarantee: Against Material Defects and Workmanship on all accessories
  • Lifetime Guarantee: Against rust and corrosion


For Use With:
  • Emailed Carter 5-11-26
  • New Age Industrial Lite Keg Shelf Model #52437
  • New Age Industrial Keg Shelf Model #51020, #98951
  • New Age Industrial Keg Shelving Unit/Complete Shelving Kit Model #51170
  • New Age Industrial Freestanding Adjustable Aluminum Shelving Post Model #34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P


PRICE
$359.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/2 in
Depth34 in
Height2-1/4 in
Weight10 lbs

Product Details

TypeShelf Cover
Country of OriginUSA
MaterialAluminum Sheet
Package Quantity1
Manufacturers Part Number52056
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo