Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3791333

MPN #: 50723

New Age Industrial Heavy Duty Adjustable T-Bar, Top Shelf Keg Shelving Units, 72"W x 34"D x 2"H

Product Description
The New Age Industrial Model #50723 Heavy Duty Adjustable Double-Deep Aluminum Slatted T-Bar (Lite) Top Shelf is the ultimate solution for maximizing the storage potential of your keg shelving system! Specifically designed as a dedicated top shelf for 34"W x 72"L Double-Deep Adjustable Keg Shelving Units, this accessory provides a specialized level for organizing non-keg items such as wine bottles, beer cases, and general supplies.

Crafted from high-quality aluminum, this shelf features a robust framework of 1.5" x 1.75" wall tubing and slatted T-bar laterals. While lightweight and easy to install, it is incredibly strong and built to withstand the rigors of high-traffic cold storage. It is also inherently resistant to rust and corrosion, ensuring years of reliable service in the damp or humid conditions of a beer cave or walk-in cooler.

The slatted T-bar design promotes maximum air circulation, which is essential for maintaining consistent temperatures for perishables. With an infinitely adjustable height design, you can easily position this top shelf to create the perfect clearance for your lower keg levels, maximizing your vertical storage efficiency. Invest in a specialized shelving component that combines industrial strength, hygiene, and adaptability for your long-term storage needs.

Features:
  • Seamless Integration: Specifically designed for use as a top shelf on New Age Industrial 34"W x 72"L Double-Deep Adjustable Keg Shelving Units.
  • Overall Product Dimensions (72"L x 34"W x 2"H): Precision-sized to span the full length and depth of your double-deep unit.
  • Specialized Storage: Ideal for organizing wine bottles, beer boxes, and miscellaneous supplies; Not designed to hold kegs. (Top shelf use only when used on Keg Shelving Units.)Weight Capacity: 400 lbs Per Shelf (Distributed weight).
  • High-Strength Construction: Framework features 1.5" x 1.75" x .070" wall tubing with laterals made of 1.25" x 2.25" x .100" wall T-bar.
  • Infinitely Adjustable Height: Placement can be set at any height and adjusted as often as needed to fit your inventory.
  • Maximum Airflow: Slatted T-bar construction allows for superior air circulation around stored goods.
  • Quick Assembly: Shelves easily attach to standard shelving posts (sold separately) using the included Allen wrench with no other tools required.
  • 5-Year Guarantee: Against Material Defects and Workmanship on all accessories.
  • Lifetime Guarantee: Against rust and corrosion.
For Use With:
  • New Age Industrial Solid Shelf Cover Model #51271
  • New Age Industrial U-Brace Model #51300
  • New Age Industrial EZ Panel Regulator Mount Model #52284
  • Minimum 4 Posts Required for Complete Shelving Unit
  • New Age Industrial Freestanding Adjustable Aluminum Shelving Post Model #12P, 24P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P
  • Beer & Wine Boxes
  • Various Containers/Boxes/Pan Types, Sizes & Weights


PRICE
$605.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth34 in
Height2 in
Weight Capacity400 lbs
Weight26.5 lbs

Product Details

Assembly RequiredYes
TypeShelf
Country of OriginUSA
MaterialHigh-Tensile Extruded Aluminum
Package Quantity1
Manufacturers Part Number50723
Shelf MaterialAluminum
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo