Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Drive Medical

Model # :WBB275208

MPN #: 10215BL-1

Heavy Duty Bariatric Rollator Walker with Large Padded Seat, Blue

Product Description
Heavy Duty Bariatric Rollator Walker with Large Padded Seat, Blue, 10215BL-1

The Go-Lite Bariatric Rollator by Drive Medical comes in an attractive blue finish. It is constructed from a strong, steel reinforced frame that supports 500 lbs. and comes standard with a large, comfortable, soft padded, oversized seat with a large basket that is mounted underneath. The basket easily and securely transports personal items. The large, 8" caster wheels are ideal for indoor and outdoor use ensuring a smooth ride over most surfaces.

Features and Benefits:
  • Special loop lock made of internal aluminum casting operates easily and ensures safety
  • 8" casters with soft-grip tires are ideal for indoor and outdoor use
  • Soft padded oversized seat
  • Comes with large 21"W x 6"H x 9"D basket that can be mounted under seat
  • Tool-free removable padded backrest for comfort
  • Handles easily adjustable in height with self-threading knob

Product Specifications:
  • Actual Product Weight: 26 lbs
  • Casters: 8"
  • Handle Height (Max): 39.5"
  • Handle Height (Min): 35.25"
  • Number of Wheels: 4
  • Overall Product Height: 35.25"
  • Overall Product Length: 26.75"
  • Overall Product Width: 30.5"
  • Primary Product Color: Blue
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 500 lbs
  • Seat Depth: 13"
  • Seat Width: 18"
  • Seat to Floor Height: 22"
  • Warranty: Limited Lifetime


PRICE
$259.95

1
1
Expected on or around 09/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-3/4 in
Width30-1/2 in
Height35-1/4 - 39-1/2 in
Weight Capacity500 lbs
Weight26 lbs
Seat Width18 in
Seat Depth13 in
Seat Height22 in
SizeBariatric
Handle Height35-1/4 - 39-1/2 in

Product Details

TypeRollator
ColorBlue
Casters8" Casters
DescriptionGo-Lite Bariatric Rollator
Package Quantity1
Manufacturers Part Number10215BL-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited