Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3219040

MPN #: 305B-95

Durham Mfg.® Heavy Duty Bearing Slides, 20-1/2"W x 12-1/2"D x 21"H, Gray

Product Description
Features:
  • Slide Rack, Heavy Duty Bearing Slides
  • Holds 5 Large Compartment Boxes
  • Each cradle holds up to 75 Lbs.
  • Positive closure feature keeps trays from sliding out unintentionally
  • Punched holes for easy installation of locking hinge
  • powder coat finish
  • The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments


PRICE
$199.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Depth12-1/2 in
Height21 in
Weight45 lbs

Product Details

Assembly RequiredNo
TypeCompartment Box
Drawer Color FamilyGray
ColorGray
Drawer MaterialSteel
Number of Drawers5
StyleBearing Slides
MaterialSteel
Number of Compartments5
Package Quantity1
Manufacturers Part Number305B-95
BrandDurham Mfg.