- Wire and Terminal Storage Cabinet with 6 rods
- 20 Compartments
- 16 Rubberized Grommets, Gray, Grommets accommodate up to 10 gauge wire
- Ships fully assembled
- ready for use
- Modular with Durham Small Bearing Slide Rack Cabinets
- The Durable Baked On Powder Coat Gloss Finish Holds Up in Harsh Industrial Environments
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Wire and Terminal Storage Cabinet, 15-9/16"W x 11-7/8"D x 16-3/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-9/16 in |
| Depth | 11-7/8 in |
| Height | 16-3/8 in |
| Weight | 23 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Drawer Color Family | Gray |
| Color | Gray |
| Drawer Material | Steel |
| Number of Drawers | 1 |
| Style | Storage Cabinet |
| Material | Steel |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 297B-95 |
| Brand | Durham Mfg. |