- Slide Rack, Heavy Duty Bearing Slides
- Holds 2 Large Compartment Boxes
- Heavy duty slide holds 75 lbs.
- Mounting holes on top and bottom
- Positive closure feature keeps trays from sliding out unintentionally
- Compartments boxes can be easily removed for transport to work areas
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Heavy Duty Bearing Slides, 20-5/16"W x 12-5/8"D x 8-1/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
40
40
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/16 in |
| Depth | 12-5/8 in |
| Height | 8-1/8 in |
| Weight | 19 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Drawer Color Family | Gray |
| Color | Gray |
| Drawer Material | Steel |
| Number of Drawers | 2 |
| Style | Bearing Slides |
| Material | Steel |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | 309B-95 |
| Brand | Durham Mfg. |