Durham Mfg.® Large Plastic Compartment Box, Adjustable with 20 Dividers, 13-1/8" x 9" x 2-5/16" - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Molded from clear polypropylene resin which permits visibility of contents. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Patented positive stops allow cover to be opened wide or remain in the up right open position making it easy to read content labels. Heavy duty reinforced hinges. Cover overlaps sides to keep out dust and dirt. 3 fixed dividers and 20 adjustable dividers are included with each box allowing the creation of up to 24 compartments. Optional rack is available with handle to store and carry up to 5 boxes. Sold in package quantity.
PRICE
$61.25 Sold in packages of 5 / $12.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/8 in |
| Depth | 9 in |
| Height | 2-5/16 in |
Product Details
| Type | Compartment Box |
| Color | Clear |
| Dividers | Adjustable |
| Style | Single-SIded |
| Material | Plastic |
| Number of Compartments | 24 |
| Package Quantity | 5 |
| Description | Large - Adjustable with 20 Dividers |
| Manufacturers Part Number | LPADJ-CLEAR |
| Brand | Durham Mfg. |