Waring® Heavy-Duty Big Stik® EvolutionX® 12" Stainless Steel Immersion Blender Shaft
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® WSB50XST 12" stainless steel shaft includes a 2" blade and is a direct replacement for your WSB500X EvolutionX® immersion blender and is completely interchangeable so that you can easily change the size of any of the other EvolutionX® blenders! (40-quart / 37.8-liter) capacity
PRICE
$215.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 12 in |
Product Details
| Type | Immersion Blender Accessory |
| Made in the USA | No |
| Description | 12" Stainless Steel Shaft |
| Manufacturers Part Number | WSB50XST |
| For Use With | Heavy-Duty Big Stix immersion Blenders |
| Blender Capacity | 10 gal |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |