Waring WFP11S - Food Processor Commercial 2-1/2 Quart
Write a Review
|
Questions & Answers (0)
Product Description
Large, 2.5-quart unbreakable clear-view batch bowl with LiquiLock® Seal System - process soups, sauces, marinades, and more without leaks Completely sealed for use with liquids - now you can use your food processor for more than dry food prep. High-impact, unbreakable, and scratch-resistant polycarbonate lets you see into the bowl. Lighter than metal but built for tough use. High-performance 3/4 HP motor. 3/4 HP commercial motor with thermal overload protection. Developed especially for food-service batch processing, this 3/4 HP motor delivers dependable, continuous-duty service and is built to complete large jobs with ease. Slice, shred, grate, purée, chop and more. Quality accessories make the WFP11S versatile enough for any food-processing job, with the convenience of a detachable stem to switch tasks with ease. LiquiLock® Sealed Serrated S-blade (WFP11S1)- Chop, mince, purée, liquefy, and more directly in the batch bowl. Completely sealed to avoid leakage and spills. Blade locks in place without holding, for safe and easy pouring.LiquiLock® Sealed Whipping Disc (WFP11S5) Make your own whipped cream, crème fraîche, butter, and more. The sealed whipping disc is a one-of-a-kind tool to help you whip up batches quickly and with little effort.Adjustable Slicing Disc (WFP11S4) Why buy 16 discs when you can buy 1 that does it all? The adjustable slicing disc allows you to select 16 different thicknesses from 1mm- 6mm.Reversible Shredding Disc (WFP11S6) - 2 discs in 1. With the reversible shredding disc, you can process with either a fine (2mm) shredding or medium (4mm) shredding all in one. Fine Grating Disc (WFP113) - 2mm (5/64 inch) grating for creating the finest powdersMany other discs available.Easy ON and PULSE/OFF control paddles All our models have them, and you wouldn't want it any other way. Better than constantly pushing the START and STOP buttons, the PULSE is perfect for fine-tuning the chop or breaking down heavy loads. Stainless steel drive shaft. Heavy-duty construction for professional performance; built to last.Extra-large feed chute and food pusher A large tube reduces preparation time. The feed tube keeps a steady supply of food coming down the chute. Or, use the small food pusher for shorter shreds and slices. The large pusher also doubles as the small pusher's feed tube. Large bowl capacities Dry: 2.5 quarts (2.3 liters) Wet: 1.25 quarts (1.2 liters) Large-volume processing Slicing (cucumbers) - 540 lbs./345 quarts per hourShredding (carrots) - 200 lbs./240 quarts per hour Grating (cheese) - 45 lbs. per hour Chopping (meat) - 330 lbs. per hourKneading (bread dough) - 120 loaves (1.5-lb. loaves) per hour Kneading (pie crusts) - 240 pie crusts (8 inch crusts) per hourTen 4-oz. diets per meal for hospitals and healthcare facilities (puréed) BEST IN INDUSTRY. - Limited Five Year Motor, Two Year Parts and Labor Warranty
PRICE
$965.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/8 in |
| Width | 14-1/2 in |
| Height | 14-1/2 in |
| Weight | 19.4 lbs |
Product Details
| Horsepower | 3/4 HP |
| Amperage | 6 A |
| Hertz | 60 Hz |
| Blender Capacity | 2.5 Qt. |
| Capacity | 2-1/2 Quart |
| Voltage | 120 V |
| Description | Commercial Food Processor |
| Manufacturers Part Number | WFP11S |
| Brand | Waring |
Compliance & Certifications
| Certifications | cULus, ETL Sanitation |