- 14 Gauge
- 4" Deep Box Doors with Louvered Panel
- 6 Door Shelves
- Lockable
- Chrome Handle with Keys
- 3-point locking system
- 4 keys included
- Heavy duty hinges prevent doors from sagging or warping
- Fully welded louvered panels reinforce door and hold door shelves or Hook-On-Bins®, Cabinets ship fully assembled
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Heavy Duty Bin Storage Cabinet, All-Welded, 48-1/8"W x 24-9/16"D x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,829.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/8 in |
| Depth | 24-9/16 in |
| Height | 84 in |
| Weight | 517.9 lbs |
| Gauge | 14 ga |
Product Details
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Handle Type | Chrome |
| Number of Bins | No Bin |
| Style | Doors: Shelves; Interior: Shelves |
| Louvered Panels | Doors |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | SJC-DLP-4S-14DS-95 |
| Bin Material | Plastic |
| Base Type | Frame |
| Number of Interior Shelves | 4 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |