Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB1958776

MPN #: MSB12-2036-95

Durham Mfg.® Heavy Duty Steel Mobile Storage Bin, 12 Openings, 36"W x 24"D x 49-1/4"H

Product Description
  • All welded heavy duty 14 gauge steel construction
  • Super strong, will not warp
  • Top shelf is 49-1/4" above the floor
  • Shelf clearance is 13-3/8"
  • Sturdy, tubular push handle aids in mobility
  • 6" x 2" bolt on phenolic casters. 2 swivel 2 locking
  • Ships fully assembled and ready for use
  • Durable textured, gray, powder coat paint
  • Bin Dimensions: 18-15/16" x 18-1/4" x 13-3/8"


Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$959.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height49-1/4 in
Weight Capacity2400 lbs
Weight221 lbs
Wheel Diameter6"
Gauge14

Product Details

Assembly RequiredNo
Wheel Material(2) Phenolic, Swivel With Side Brakes; (2) Phenolic, Rigid
Bin Quantity (Bin Size)12(8-7/8"L x 20"W x 13-3/8"H)
ColorGray
StyleMobile
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberMSB12-2036-95
BrandDurham Mfg.

Warranty

Warranty1 yr