- Heavy-duty design offers 120 and 175 lbs of tensile strength.
- Patented DoubleLock design (on 120 lb) ensures 50% greater tensile strength.
- Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
Gardner Bender 46-448 Heavy-Duty Cable Tie, 48" (175 Lb) - 50 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$47.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 0.35 in |
| Max Bundle Diameter | 14.3 in |
| Thickness | 0.07 in |
| Tensile Strength | 175 psi |
Product Details
| Type | Heavy Duty |
| Package Quantity | 50 |
| Color | Brown |
| Manufacturers Part Number | 46-448 |
| Brand | Gardner Bender |
Compliance & Certifications
| UL Certification | Yes |