WipesPlus® Heavy Duty Cleaning Wipes, Unscented, 72 Wipes/Canister
Write a Review
|
Questions & Answers (0)
Product Description
WipesPlus® Heavy Duty Cleaning Wipes are industrial‑strength wipes featuring a dual‑texture design: a tough, textured scrubber on one side and a smooth, wipe‑away finish on the other. This balanced combination delivers both abrasion and finesse, allowing users to break down stuck‑on messes and polish surfaces clean in a single wipe. Built to perform on heavy equipment, tools, and stainless steel, these wipes stand up to sharp edges, textured surfaces, and repeated scrubbing without shredding. The oversized, ultra‑durable fabric holds more cleaning solution to tackle tough grease, grime, adhesives, inks, and industrial soils. Recommended for use on grease, grills, automotive surfaces, furniture, and hands. Hard Non-Porous Surfaces, Multi-Purpose, Linoleum, Nonporous Medical Surfaces, Ceramic, Non-Porous Surfaces, Sealed Granite, Baked Enamel, Formica, Chrome, Fiberglass, Porcelain, Glass, Stainless Steel, Glazed Ceramic, Metal, Plastic, Vinyl.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 12-1/4 in |
| Sheet Size | 10" x 12-1/3" |
Product Details
| Type | Heavy Duty Cleaning Wipes |
| Color | White |
| For Use With | Healthcare Facilities, Schools, Offices |
| Style | Canister |
| Scent | Unscented |
| Applicable Materials | Hard Non-Porous Surfaces, Multi-Purpose, Linoleum, Nonporous Medical Surfaces |
| Size Type | 72 Wipes/Canister |
| Material | Non-Woven Fiber |
| Helps Remove | Dirt, Grease, Grime, Everyday Messes |
| Description | Sanitizing Multi-Surface Wipes |
| Package Quantity | 72 Wipes/Canister |
| Manufacturers Part Number | 37667 |
| Number of Plys | 1 |
| Brand | WipesPlus |
Compliance & Certifications
| EPA Registered | No |