Simple Green® Multi-Purpose Safety Cleaning Towels, 75 Wipes/Can, 6 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Simple Green Safety Towels are larger-sized wipes for heavy-duty, multi-purpose cleaning. They are pre-moistened with Crystal Simple Green, a powerful cleaner and degreaser that is biodegradable. The durable, dual-sided wipes feature a scouring side for tough scrubbing and a smooth side for a non-abrasive shine. The wipes feature excellent wicking and fluid holding capacity for cleaning liquid spills and are thermally bonded and melt-blown to ensure durability and resistance to rot and mildew. Easily remove grease, oil, food spills, wet paint, carbon, graphite, tar, soot, grime, most inks and more. They are safe for use on all washable surfaces including metals, concrete, rubber, finished wood, tile, laminates, concrete, stone, porcelain, carpets and other industrial surfaces. The cleaning solution contains no added color or scent and is NSF registered for use in food processing facilities and commercial kitchens.
PRICE
$163.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 10" x 11-3/4" |
| Size | 10 x 11-3/4 in |
Product Details
| Scent | Unscented |
| Size Type | 75 Wipes/Can |
| Package Quantity | 75 Wipes/Canister, 6 Canisters/Case |
| Description | Multi-Purpose Safety Cleaning Towels |
| Manufacturers Part Number | 3810000613351CT |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Simple Green |
Compliance & Certifications
| Certifications | NSF Registered A1, A4, A8 and C1 |