Pipe & Tubing Cutters
Availability
Type
Brand
Length
Height
Capacity
Color
Price
Related Products
An open meshed, 180 grit, aluminum oxide premium grade cloth. Recommended for the tough jobs. Fully waterproof! Lasts four times longer than Sand Cloth.
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
Replacement Pipe Die, Nominal Conduit/Pipe 1-1/2 In.-11-1/2 TPI, Die Material/Type Alloy Steel, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4
Deburring Tool for plastic pipe and tubing. Made of high-grade steel with specially-designed, long-lasting cutting edges. Slip-resistant vinyl hand grip. Ideal for removing outside ridges and inside burrs on plastic pipe and tubing.
2-S SPRL PIPE REAMER No. 2-S spiral ratchet reamer is self-feeding spiral design for extra-fast and easy hand reaming; please note 2S reamer is not suitable for use with power tool Nos. 2 and 3 ratchet reamers have long taper design that will not dig in; suitable for use with power drives No. 254 spiral ratchet reamer has hollow center for reduced weight; for manual reaming only cannot be used with power drives