Manual Threading/Pipe and Bolt Dies Only, RIDGID 38345
Write a Review
|
Questions & Answers (0)
Product Description
Bolt Threaders Button Dies for OO-RB Ratchet Bolt Threaders or 31B, 33B, 35B, 37B 3-Way Bolt Threaders
PRICE
$57.95
1
1
Available on or around 08/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/8 in |
| Weight | 0.1 lbs |
| Pipe/Tube Size | 3/8 in - 16 UNC |
Product Details
| Type | Alloy UNC Dies |
| Cutting Direction | Right |
| Material | Alloy |
| Manufacturers Part Number | 38345 |
| For Use With | OO-RB, 31B, 33B, 35B, 37B |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |